Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micrometer, Sheet Metal, F-F 1-2"IP65

  • Mfr # 389-352-32

  • Zoro # G7774413


product price: $789.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005"/0.001mm
Range
1 to 2"/25.4 to 50.8mm
Operation
Digital
Features
IP65 Water/Dust Protection, Carbide Measuring Forces, Measures Thickness of Sheet Metal, Paper, Plastic and Rubber Parts, Ratchet Stop for Constant Force, Non-slip Grip Finish
Includes
(1) Battery (SR44), (1) Standard Bar, (1) Fitted Plastic Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
389-352-32
Zoro #
G7774413
UPC #
603908598992
Country of Origin
Japan

Dimensions

Dimension Type
Inch/Metric

Details

Item
Sheet Metal Micrometer
Resolution
0.00005"/0.001mm
Range
1 to 2"/25.4 to 50.8mm
Operation
Digital
Features
IP65 Water/Dust Protection, Carbide Measuring Forces, Measures Thickness of Sheet Metal, Paper, Plastic and Rubber Parts, Ratchet Stop for Constant Force, Non-slip Grip Finish
Includes
(1) Battery (SR44), (1) Standard Bar, (1) Fitted Plastic Case
Spindle
Flat
Thimble
Ratchet
SPC Output
Yes
Long Form Calibration Certificate
No
Spindle Material
Carbide Tipped
IP Rating
IP65
Rotating Spindle (Yes/No)
No
Anvil Material
Carbide
Anvil Shape
Flat
Maximum Measurement - Inch
2 in
Minimum Measurement - Inch
1 in
Operation Type
Mechanical
Accuracy
+/-0.0002 in
Minimum Measurement - mm
25.4 mm
Thimble Type
Ratchet
Case Included
Yes
Maximum Measurement - mm
50.8 mm
Case Type
Case
Millimeters Measured - Minimum
25.4 mm
Inches Measured - Maximum
2 in
Millimeters Measured - Maximum
50.8 mm
Inches Measured - Minimum
1 in
Spindle Shape
Flat
Rotating Spindle
No

Description

Mechanical Sheet Metal Micrometer, Range 1 in to 2 in, 25.4 to 50.8 mm, Resolution 0.00005 in, Accuracy +/-0.0002 in, IP Rating IP65, SPC Output Yes, Long Form Calibration Certificate No, Anvil Shape Flat, Dimension Type Inch/Metric, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Carbide, Case Included Yes, Case Type Case, Includes Battery, Box, Key, Maximum Measurement - Inch 2 in, Maximum Measurement - mm 50.8 mm, Minimum Measurement - Inch 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.