Zoro Homepage

Micrometer, Sheet Metal, F-F 25-50mm IP65

  • Mfr # 389-252-30

  • Zoro # G7774398


product price: $780.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.001mm
Range
25 to 50mm
Operation
Digital
Features
IP65 Water/Dust Protection, Carbide Measuring Forces, Measures Thickness of Sheet Metal, Paper, Plastic and Rubber Parts, Ratchet Stop for Constant Force, Non-slip Grip Finish
Includes
(1) Battery (SR44), (1) Standard Bar, (1) Fitted Plastic Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
389-252-30
Zoro #
G7774398
UPC #
603908620150
Country of Origin
Japan

Details

Item
Sheet Metal Micrometer
Resolution
0.001mm
Range
25 to 50mm
Operation
Digital
Features
IP65 Water/Dust Protection, Carbide Measuring Forces, Measures Thickness of Sheet Metal, Paper, Plastic and Rubber Parts, Ratchet Stop for Constant Force, Non-slip Grip Finish
Includes
(1) Battery (SR44), (1) Standard Bar, (1) Fitted Plastic Case
Thimble
Ratchet

Description

Micrometer,Sheet Metal,F-F 25-50mm IP65

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.