Micrometer, Sheet Metal, S-S 0-1"IP65
Mfr # 389-371-32
Zoro # G7774440
product price: $679.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.00005"/0.001mm
Range
0 to 1"/0 to 25.4mm
Operation
Digital
Features
IP65 Water/Dust Protection, Carbide Measuring Forces, Measures Thickness of Sheet Metal, Paper, Plastic and Rubber Parts, Ratchet Stop for Constant Force, Non-slip Grip Finish
Includes
(1) Battery (SR44), (1) Fitted Plastic Case
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
389-371-32
Zoro #
G7774440
UPC #
603908596721
Country of Origin
Japan
Dimensions
Dimension Type
Inch/Metric
Description
Mechanical Sheet Metal Micrometer, Range 0 in to 1 in, 0 to 25.4 mm, Resolution 0.00005 in, Accuracy +/-0.0002 in, IP Rating IP65, SPC Output Yes, Long Form Calibration Certificate No, Anvil Shape Spherical, Dimension Type Inch/Metric, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Carbide, Case Included Yes, Case Type Case, Includes Battery, Box, Key, Maximum Measurement - Inch 1 in, Maximum Measurement - mm 25.4 mm, Minimum Measurement - Inch 0 in
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.