Zoro Homepage

Micrometer, Spherical Face, S-F 2-3"IP65

  • Mfr # 395-353-32

  • Zoro # G7774483


product price: $624.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005"/0.001mm
Operation
Digital
Features
IP65 Water/Dust Protection, Designed to Measure the Wall Thickness of Various Tubing, Non-slip Grip Finish
Includes
(1) Battery (SR44), (1) SPC Output, (1) Standard Bar, (1) Fitted Plastic Case
Spindle
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
395-353-32
Zoro #
G7774483
UPC #
603908598466
Country of Origin
Japan

Details

Item
Spherical Face Micrometers
Resolution
0.00005"/0.001mm
Range
2 to 3"/50.8 to 76.2mm
Operation
Digital
Features
IP65 Water/Dust Protection, Designed to Measure the Wall Thickness of Various Tubing, Non-slip Grip Finish
Includes
(1) Battery (SR44), (1) SPC Output, (1) Standard Bar, (1) Fitted Plastic Case
Spindle
Flat
Anvil
Spherical
Thimble
Ratchet

Description

Micrometer,Spherical Face,S-F 2-3 In.IP65

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.