
Micrometer, Spherical Face, S-S 2-3"IP65
Mfr # 395-373-32
Zoro # G7774623
product price: $667.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.00005"/0.001mm
Operation
Digital
Features
IP65 Water/Dust Protection, Designed to Measure the Wall Thickness of Various Tubing, Non-slip Grip Finish
Includes
(1) Battery (SR44), (1) SPC Output, (1) Standard Bar, (1) Fitted Plastic Case
Spindle
Spherical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
395-373-32
Zoro #
G7774623
UPC #
603908597681
Country of Origin
Japan
Details
Item
Spherical Face Micrometers
Resolution
0.00005"/0.001mm
Range
2 to 3"/50.8 to 76.2mm
Operation
Digital
Features
IP65 Water/Dust Protection, Designed to Measure the Wall Thickness of Various Tubing, Non-slip Grip Finish
Includes
(1) Battery (SR44), (1) SPC Output, (1) Standard Bar, (1) Fitted Plastic Case
Spindle
Spherical
Anvil
Spherical
Thimble
Ratchet
IP Rating
Not Rated
Description
Micrometer,Spherical Face,S-S 2-3 In.IP65, IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.