
Micrometer, Tube, 0-25/.01mm
Mfr # 115-315
Zoro # G7763828
product price: $165.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.01mm
Range
0 to 25mm
Features
IP65 Water/Dust Protection, Non-Slip Grip Finish, Designed to Measure the Wall Thickness of Various Tubing
Includes
(1) Battery (SR44), (1) SPC Output, (1) Digit Counter, (1) Fitted Plastic Case
Spindle
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
115-315
Zoro #
G7763828
UPC #
603908025627
Country of Origin
Japan
Details
Item
Tube Micrometer
Resolution
0.01mm
Range
0 to 25mm
Features
IP65 Water/Dust Protection, Non-Slip Grip Finish, Designed to Measure the Wall Thickness of Various Tubing
Includes
(1) Battery (SR44), (1) SPC Output, (1) Digit Counter, (1) Fitted Plastic Case
Spindle
Flat
Anvil
Spherical
Thimble
Ratchet
Description
Micrometer,Tube,0-25/.01mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.