
Micrometer, Tube, 0-25/.01mm
Mfr # 115-316
Zoro # G7763852
product price: $174.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.01mm
Features
IP65 Water/Dust Protection, Non-Slip Grip Finish, Designed to Measure the Wall Thickness of Various Tubing
Includes
(1) Battery (SR44), (1) SPC Output, (1) Digit Counter, (1) Fitted Plastic Case
Anvil
Cylindrical
Thimble
Ratchet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
115-316
Zoro #
G7763852
UPC #
603908025634
Country of Origin
Japan
Details
Item
Tube Micrometer
Resolution
0.01mm
Range
0 to 25mm
Features
IP65 Water/Dust Protection, Non-Slip Grip Finish, Designed to Measure the Wall Thickness of Various Tubing
Includes
(1) Battery (SR44), (1) SPC Output, (1) Digit Counter, (1) Fitted Plastic Case
Anvil
Cylindrical
Thimble
Ratchet
Description
Micrometer,Tube,0-25/.01mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.