
Micrometer, Tube, Sa 25-50/.01mm
Mfr # 115-216
Zoro # G7763819
product price: $180.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.01mm
Features
Inch/mm Conversion, IP65 Water/Dust Protection, Designed to Measure the Wall Thickness of Various Tubing
Includes
(1) Battery (SR44), (1) Digit Counter, (1) Standard Bar, (1) Fitted Plastic Case
Spindle
Spherical
Anvil
Spherical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
115-216
Zoro #
G7763819
UPC #
603908025474
Country of Origin
Japan
Details
Item
Tube Micrometer
Resolution
0.01mm
Range
25 to 50mm
Features
Inch/mm Conversion, IP65 Water/Dust Protection, Designed to Measure the Wall Thickness of Various Tubing
Includes
(1) Battery (SR44), (1) Digit Counter, (1) Standard Bar, (1) Fitted Plastic Case
Spindle
Spherical
Anvil
Spherical
Thimble
Ratchet
Description
Micrometer,Tube,Sa 25-50/.01mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.