Zoro Homepage

Micrometer, Tube, Sa 50-75/.01mm

  • Mfr # 115-117

  • Zoro # G7763749


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.01mm
Features
Inch/mm Conversion, IP65 Water/Dust Protection, Designed to Measure the Wall Thickness of Various Tubing
Includes
(1) Battery (SR44), (1) Digit Counter, (1) Standard Bar, (1) Fitted Plastic Case
Spindle
Flat
Anvil
Spherical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115-117
Zoro #
G7763749
UPC #
603908025405
Country of Origin
Japan

Details

Item
Tube Micrometer
Resolution
0.01mm
Range
50 to 75mm
Features
Inch/mm Conversion, IP65 Water/Dust Protection, Designed to Measure the Wall Thickness of Various Tubing
Includes
(1) Battery (SR44), (1) Digit Counter, (1) Standard Bar, (1) Fitted Plastic Case
Spindle
Flat
Anvil
Spherical
Thimble
Ratchet

Description

Micrometer,Tube,Sa 50-75/.01mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.