
Micrometer, Uni-Mike, 25-50mm 0.001mm IP65
Mfr # 317-252-30
Zoro # G7772438
product price: $718.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.001mm
Operation
Digital
Features
IP65 Water/Dust Protection, Measures Tubing Thickness, Shoulderedge Distance, Rivet Head Height, Non-slip Grip Finish, Origin-Set, Zero-Setting, Data Hold, Data Output, Inch/mm Conversion
Includes
(1) Battery (SR44), (1) Fitted Plastic Case
Anvil
Interchangeable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
317-252-30
Zoro #
G7772438
UPC #
603908611165
Country of Origin
Japan
Details
Item
Uni-Mike
Resolution
0.001mm
Range
25 to 50mm
Operation
Digital
Features
IP65 Water/Dust Protection, Measures Tubing Thickness, Shoulderedge Distance, Rivet Head Height, Non-slip Grip Finish, Origin-Set, Zero-Setting, Data Hold, Data Output, Inch/mm Conversion
Includes
(1) Battery (SR44), (1) Fitted Plastic Case
Anvil
Interchangeable
Thimble
Ratchet
Description
Micrometer,Uni-Mike,25-50mm 0.001mm IP65
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.