Zoro Homepage

Micrometer, V-Anvil, 25-45/.01mm

  • Mfr # 114-122

  • Zoro # G7763913


product price: $542.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005"/0.001mm (or) 0.001mm
Range
25 to 45mm
Features
Measures the Outside Diameter of Cutting Tools, inch/mm Conversion
Includes
(1) Battery (SR44), (1) Fitted Plastic Case, (1) Setting Standard
Spindle
Carbide Tipped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114-122
Zoro #
G7763913
UPC #
603908025108
Country of Origin
Japan

Details

Item
Micrometer
Resolution
0.00005"/0.001mm (or) 0.001mm
Range
25 to 45mm
Features
Measures the Outside Diameter of Cutting Tools, inch/mm Conversion
Includes
(1) Battery (SR44), (1) Fitted Plastic Case, (1) Setting Standard
Spindle
Carbide Tipped
Anvil
V-Shaped, Carbide Tipped
Thimble
Ratchet

Description

Micrometer,V-Anvil,25-45/.01mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.