
Micrometer, V-Anvil with Relief 3-Flute
Mfr # 314-252-32
Zoro # G7772587
product price: $899.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.001mm
Operation
Digital
Features
Measures the Outside Diameter of Cutting Tools (such as taps, reamers, end mills) with an Odd Number of Flutes, V-anvils with a Centerline Groove are Available, They are useful for Measuring Pitch Diameters of Taps which have a Small Diameter by using Single-wire Method
Includes
(1) Battery (SR44), (1) Setting Standard, (1) SPC Output, (1) Fitted Plastic Case
Anvil
V-Shaped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
314-252-32
Zoro #
G7772587
UPC #
603908611158
Country of Origin
Japan
Details
Item
Micrometer
Resolution
0.001mm
Range
10 to 25mm
Operation
Digital
Features
Measures the Outside Diameter of Cutting Tools (such as taps, reamers, end mills) with an Odd Number of Flutes, V-anvils with a Centerline Groove are Available, They are useful for Measuring Pitch Diameters of Taps which have a Small Diameter by using Single-wire Method
Includes
(1) Battery (SR44), (1) Setting Standard, (1) SPC Output, (1) Fitted Plastic Case
Anvil
V-Shaped
Thimble
Ratchet
Description
Micrometer,V-Anvil with Relief 3-Flute
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.