
Micrometers, Inside, Ext, 2"-60", .001"
Mfr # 137-215
Zoro # G7765200
product price: $830.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.001"/0.01mm
Range
2 to 60"
Features
Wide Range of ID Measurements by Combining Extension Rods (pipes) and Anvils with the Micrometer Head, Carbide-Tipped Measuring Faces are Available
Includes
(1) Fitted Plastic Case, (10) Extension Rods: (0.5", 1", 2" (2 pcs.), 4", 8" (3 pcs.), 12" (2 pcs.))
IP Rating
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
137-215
Zoro #
G7765200
UPC #
603908391418
Country of Origin
Japan
Details
Item
Tubular Inside Micrometer Head
Resolution
0.001"/0.01mm
Range
2 to 60"
Features
Wide Range of ID Measurements by Combining Extension Rods (pipes) and Anvils with the Micrometer Head, Carbide-Tipped Measuring Faces are Available
Includes
(1) Fitted Plastic Case, (10) Extension Rods: (0.5", 1", 2" (2 pcs.), 4", 8" (3 pcs.), 12" (2 pcs.))
IP Rating
Not Rated
Description
Micrometers,Inside,Ext,2 In.-60 In.,.001 In., IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.