Zoro Homepage

Micrometers, Inside, Ext Rod, 4-68/.001"

  • Mfr # 139-181

  • Zoro # G7765219


product price: $1,338.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.001"/0.01mm
Features
Wide Range of ID Measurements by Combining Extension Pipes and Anvils with the Micrometer Head
Includes
(1) Fitted Wooden Case, (7) Extension Pipes: (1", 2", 4", 8", 16" (3 pcs))
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
139-181
Zoro #
G7765219
UPC #
603908315995
Country of Origin
Japan

Details

Item
Tubular Inside Micrometer Head
Resolution
0.001"/0.01mm
Range
4 to 68"
Features
Wide Range of ID Measurements by Combining Extension Pipes and Anvils with the Micrometer Head
Includes
(1) Fitted Wooden Case, (7) Extension Pipes: (1", 2", 4", 8", 16" (3 pcs))

Description

Micrometers,Inside,Ext Rod,4-68/.001 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.