Zoro Homepage

Micrometers, Inside, Ext Rod, 50-500/.01mm

  • Mfr # 137-203

  • Zoro # G7765051


product price: $437.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.001"/0.01mm
Range
50 to 500mm
Features
Wide Range of ID Measurements by Combining Extension Rods (pipes) and Anvils with the Micrometer Head, Carbide-Tipped Measuring Faces are Available
Includes
(1) Fitted Plastic Case, (6) Extension Rods: (13mm, 25mm, 50mm (2 pcs.), 100mm, 200mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137-203
Zoro #
G7765051
UPC #
603908359777
Country of Origin
Japan

Details

Item
Tubular Inside Micrometer Head
Resolution
0.001"/0.01mm
Range
50 to 500mm
Features
Wide Range of ID Measurements by Combining Extension Rods (pipes) and Anvils with the Micrometer Head, Carbide-Tipped Measuring Faces are Available
Includes
(1) Fitted Plastic Case, (6) Extension Rods: (13mm, 25mm, 50mm (2 pcs.), 100mm, 200mm)

Description

Micrometers,Inside,Ext Rod,50-500/.01mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.