
Micrometers, Inside, Ext Rod, 50-500/.01mm
Mfr # 137-208
Zoro # G7765167
product price: $706.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.001"/0.01mm
Range
50 to 500mm
Features
Wide Range of ID Measurements by Combining Extension Rods (pipes) and Anvils with the Micrometer Head, Carbide-Tipped Measuring Faces are Available
Includes
(1) Fitted Plastic Case, (6) Extension Rods: (13mm, 25mm, 50mm (2 pcs.), 100mm, 200mm)
IP Rating
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
137-208
Zoro #
G7765167
UPC #
603908385790
Country of Origin
Japan
Details
Item
Tubular Inside Micrometer Head
Resolution
0.001"/0.01mm
Range
50 to 500mm
Features
Wide Range of ID Measurements by Combining Extension Rods (pipes) and Anvils with the Micrometer Head, Carbide-Tipped Measuring Faces are Available
Includes
(1) Fitted Plastic Case, (6) Extension Rods: (13mm, 25mm, 50mm (2 pcs.), 100mm, 200mm)
IP Rating
Not Rated
Description
Micrometers,Inside,Ext Rod,50-500/.01mm, IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.