Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Microscope, 20X, 15.375 in H, LED

  • Mfr # 176-821-11A

  • Zoro # G216546436


product price: $8,840.99
/ea
Free Shipping & Returns

Key Features

Includes
Power Cord
Overall Width
19 3/8 in
Color
White (LED Light); Green (Filter)
Features
Stepless Brightness Adjustment, White LED Light Source with Green Filter
Optical Magnification
20X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
176-821-11A
Zoro #
G216546436
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
19 3/8 in
Base Dimensions
8.3 in x 13.5 in
Overall Depth
17 1/2 in
Overall Height
15 3/8 in
Stage Depth
6 in
Stage Width
3 3/4 in
Eyepiece Size
15X

Details

Item
Microscope
Includes
Power Cord
Color
White (LED Light); Green (Filter)
Features
Stepless Brightness Adjustment, White LED Light Source with Green Filter
Optical Magnification
20X
Optical Field of View
154 mm
Working Distance
67 mm
Eyepiece Protractor
Yes
Light Source
LED
Vertical Extension
4 1/4 in
Horizontal Extension
4 in
Maximum Magnification Capability
10X
Eyepiece Type
Monocular
Wattage
4.2 W
Power Source
Corded
Head Rotation Angle
360 Degrees
Product Type
Microscope
Maximum Viewing Angle
60 Degrees
Weight
33 lb
Adjustable Stage
Yes
Objectives Included
2X

Description

Microscope, Eyepiece Type Monocular, Stand Type Not Applicable, Light Source LED, Optical Field of View 154 mm, Optical Magnification 20X, Maximum Magnification Capability 10X, Vertical Extension 4 1/4 in, Horizontal Extension 4 in, Base Dimensions 8.3 in x 13.5 in, Manufacturers Warranty Length Not Applicable, Working Distance 67 mm, Eyepiece Protractor Yes, Features Stepless Brightness Adjustment, White LED Light Source with Green Filter, Includes Power Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.