This item is Discontinued.

Mitutoyo Mitutoyo 504-500-196-30 Series 500 Standard Type Digimatic Calipers With Thumb Roller; 0-6 in. 504-500-196-30

Mitutoyo 504-500-196-30 Series 500 Standard Type Digimatic Calipers With Thumb Roller; 0-6 in. (Discontinued)

  • Mfr # 504-500-196-30
  • Zoro # G704155058
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
504-500-196-30
Zoro #
G704155058
UPC #
-
Country of Origin
Japan

Description

Features
  • Large and clear LCD readout.
  • The ZERO-ABS key allows the display to be Zero-Set at any slider position along the scale for incremental comparison measurements.
  • Thumb roller included.
  • Range - 0 in., 6 in.
  • Outside Jaw Depth - 1.97 in.
  • Accuracy - ±.001 in.
  • Measurement Type - Depth, Inside, Outside, Step.
  • Model - Series 500.
  • Tip Material - Stainless Steel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.