Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Moticam 1080 2.0 Mega Pixels Hdmi / Usb

  • Mfr # 64PMI309

  • Zoro # G7799458


product price: $2,655.99
/ea
Free Shipping & Returns

Key Features

Special Features
digital imaging with software
Length (In.)
4
Width (In.)
2
Height (In.)
1.5
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64PMI309
Zoro #
G7799458
UPC #
603908607571
Country of Origin
China

Dimensions

Length (In.)
4
Width (In.)
2
Height (In.)
1.5

Details

Item
MOTICAM 1080, 2.0 MEGA PIXELS, HDMI / USB
Special Features
digital imaging with software
Color
Black

Description

Moticam 1080 2.0 Mega Pixels Hdmi / Usb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.