Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mpk-5, Sv-402, Paper 5 Pcs.

  • Mfr # 270732

  • Zoro # G9626872


product price: $70.29
/ea

Key Features

Impact Rated
No
Number of Pieces
5
Brand and Series
Mitutoyo
Compatible with Manufacturer Model No.
Sv-402
For Use With
178-421A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
270732
Zoro #
G9626872
UPC #
-
Country of Origin
Japan

Details

Item
PRINTER PAPER
Impact Rated
No
Number of Pieces
5
Brand and Series
Mitutoyo
Compatible with Manufacturer Model No.
Sv-402
For Use With
178-421A
Product Type
Printer Paper
Includes Software
No

Description

Printer Paper, Brand and Series Mitutoyo, Compatible with Manufacturer Model No. Sv-402, For Use With 178-421A, Instrument Connection Type Not Applicable, Output End Connection Type Not Applicable, Includes Not Applicable, Includes Software No, Number of Pieces 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.