Zoro Homepage

Mux-10F, 120V Ac

  • Mfr # 264-002A

  • Zoro # G7801871


product price: $1,447.99
/ea
Free Shipping & Returns

Key Features

Special Features
Up to four measuring instruments with Digimatic output can be connected
Color
Black
Width (In.)
5
Length (In.)
7
Height (In.)
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
264-002A
Zoro #
G7801871
UPC #
603908325390
Country of Origin
Japan

Dimensions

Width (In.)
5
Length (In.)
7
Height (In.)
2

Details

Item
MUX-10F, 120V AC
Special Features
Up to four measuring instruments with Digimatic output can be connected
Color
Black

Description

Mux-10F,120V Ac

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.