Zoro Homepage

Nosepiece for Sj-400, Curved Surfac

  • Mfr # 12AAB351

  • Zoro # G7799248


product price: $638.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
3
Color
Silver
Height (In.)
1.5
Length (In.)
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12AAB351
Zoro #
G7799248
UPC #
603908317586
Country of Origin
Japan

Dimensions

Width (In.)
3
Height (In.)
1.5
Length (In.)
3.5

Details

Item
NOSEPIECE FOR SJ-400, CURVED SURFAC
Color
Silver

Description

Nosepiece for Sj-400,Curved Surfac

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.