Zoro Homepage

Nosepiece for Sj-400, Skidless

  • Mfr # 12AAB355

  • Zoro # G7799281


product price: $401.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
3
Color
Silver
Length (In.)
3.5
Height (In.)
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12AAB355
Zoro #
G7799281
UPC #
603908316947
Country of Origin
Japan

Dimensions

Width (In.)
3
Length (In.)
3.5
Height (In.)
1.5

Details

Item
NOSEPIECE FOR SJ-400, SKIDLESS
Color
Silver

Description

Nosepiece for Sj-400,Skidless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.