
Objective, 2X
Mfr # 176-138
Zoro # G7801838
product price: $310.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
5
Width (In.)
3.5
Color
Black
Height (In.)
2
For Use With
Toolmakers' Microscope
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
176-138
Zoro #
G7801838
UPC #
603908052937
Country of Origin
Japan
Dimensions
Length (In.)
5
Width (In.)
3.5
Height (In.)
2
Details
Item
2X OBJECTIVE
Color
Black
For Use With
Toolmakers' Microscope
Special Features
Optional Accessory
Description
Objective,2X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.