
Objective, 5X 176-139
Mfr # 176-139
Zoro # G7800690
product price: $400.99
/ea
Free Shipping & Returns
Key Features
For Use With
Toolmakers' Microscope
Length (In.)
5
Height (In.)
2
Special Features
Optional Accessory
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
176-139
Zoro #
G7800690
UPC #
603908052944
Country of Origin
Japan
Dimensions
Length (In.)
5
Height (In.)
2
Width (In.)
3.5
Details
Item
5X OBJECTIVE
For Use With
Toolmakers' Microscope
Special Features
Optional Accessory
Color
Black
Description
Objective,5X 176-139
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.