Zoro Homepage

Op1"-1, .5000"

  • Mfr # 157-109

  • Zoro # G7767389


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
4
Color
White
Width (In.)
2
Special Features
optical parallel
Height (In.)
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
157-109
Zoro #
G7767389
UPC #
603908047919
Country of Origin
Japan

Dimensions

Length (In.)
4
Width (In.)
2
Height (In.)
2
Overall Height
2
Overall Width
2
Overall Length
4

Details

Item
OP1"-1 (.5000")
Color
White
Special Features
optical parallel
Weight
1
Standards
.5000"

Description

Op1 In.-1,.5000 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.