Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Op2 ft.-1, 1.0000 ft.

  • Mfr # 157-113

  • Zoro # G7767398


product price: $367.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
2
Width (In.)
2
Color
White
Special Features
optical parallel
Length (In.)
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
157-113
Zoro #
G7767398
UPC #
603908598855
Country of Origin
Japan

Dimensions

Height (In.)
2
Width (In.)
2
Length (In.)
4
Overall Width
2
Overall Height
2
Overall Length
4

Details

Item
OP2'-1 (1.0000')
Color
White
Special Features
optical parallel
Weight
1
Standards
1.0000"

Description

Op2 ft.-1,1.0000 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.