Zoro Homepage

Op50-3, 25.25mm

  • Mfr # 157-107

  • Zoro # G7767273


product price: $425.99
/ea
Free Shipping & Returns

Key Features

Special Features
optical parallel
Color
White
Length (In.)
4
Width (In.)
2
Height (In.)
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
157-107
Zoro #
G7767273
UPC #
603908539827
Country of Origin
Japan

Dimensions

Length (In.)
4
Width (In.)
2
Height (In.)
2
Overall Width
2
Overall Length
4
Overall Height
2

Details

Item
OP50-3 (25.25MM)
Special Features
optical parallel
Color
White
Standards
25.25mm
Weight
1

Description

Op50-3,25.25mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.