Zoro Homepage

Opt Eye 200 Optoeye 200, 3.70" D

  • Mfr # 332-161

  • Zoro # G0581399


product price: $3,509.99
/ea
Free Shipping & Returns

Key Features

Type
Image Edge Sensor for Profile Projectors
Length (In.)
3.70
Application
Detect Edges On The Screen
Height (In.)
3.6
For Use With
Profile, 200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
332-161
Zoro #
G0581399
UPC #
603908370123
Country of Origin
Japan

Dimensions

Length (In.)
3.70
Height (In.)
3.6
Depth (In.)
3.70
Width (In.)
3.60

Details

Item
Optoeye
Type
Image Edge Sensor for Profile Projectors
Application
Detect Edges On The Screen
For Use With
Profile, 200
Pins
9
Includes
Connecting Cable, Plate Clamp Screw
Compatible with Manufacturer Model No.
QM-Data 200
Functions
Edge Detection System
Accessory Type
Optoeye
Specifications
For QM-Data

Description

Optoeye, Compatible with Brand and Series Mitutoyo QM-Data 200, Compatible with Manufacturer Model No. QM-Data 200, Functions Edge Detection System, Includes Connecting Cable, Plate Clamp Screw, Specifications For QM-Data

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.