Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Optical Comparator, Horizontal, Erect, 14"

  • Mfr # 172-868-11A-M2

  • Zoro # G313343150


product price: $21,164.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Image Type
Erect Image
Maximum Workpiece Height
9.25 in
Optical System Orientation
Horizontal
Power Supply
Corded
Accuracy
+/- 0.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
172-868-11A-M2
Zoro #
G313343150
UPC #
603908752578
Country of Origin
Multiple

Dimensions

Maximum Workpiece Height
9.25 in
Table Size
17.7 in x 5.7 in
Screen Size
14 in

Details

Item
Optical Comparator
Image Type
Erect Image
Optical System Orientation
Horizontal
Power Supply
Corded
Accuracy
+/- 0.1
Includes
Fiber-Optic Illumination Cables; Halogen
With Cooling Fan
Yes
Screen Material
Fine Ground Glass
Reference Line Style
Cross Hair Line
Projector Series
Mitutoyo PH-3515F
Resolution
0.00005 in
X-Axis Table Travel
10 in
Measuring Unit
Linear Scale
Adjustable Brightness
Yes
Surface Illumination
24V, 150W Halogen Bulb
Y-Axis Vertical Focus Travel
6 in
Magnification - Included Lens
10X
Rotating Screen
+/-360 Degrees
Contour Illumination
24V, 150W Halogen Bulb
Max. Workpiece Weight Capacity
100 lb
Effective Table Working Area
17.7 in x 5.7 in
Maximum Workpiece Weight Capacity
100 lb
Digital Readout Interface Included
M2

Description

Optical Comparator, Resolution 0.00005 in, Accuracy +/- 0.1, Contour Illumination 24V, 150W Halogen Bulb, Effective Table Working Area 17.7 in x 5.7 in, Image Type Erect Image, Magnification - Included Lens 10X, Measuring Unit Linear Scale, Optical System Orientation Horizontal, Projector Series Mitutoyo PH-3515F, Screen Size 14 in, Surface Illumination 24V, 150W Halogen Bulb, Table Size 17.7 in x 5.7 in, X-Axis Table Travel 10 in, Y-Axis Vertical Focus Travel 6 in, Adjustable Brightness Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.