Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Optical Comparator, Horizontal, Erect, 14"

  • Mfr # 172-868-11A-QM-OPT

  • Zoro # G513343134


product price: $22,783.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Image Type
Erect Image
Reference Line Style
Cross Hair Line
Surface Illumination
24V, 150W Halogen Bulb
Screen Material
Fine Ground Glass
Projector Series
Mitutoyo PH-3515F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
172-868-11A-QM-OPT
Zoro #
G513343134
UPC #
-
Country of Origin
Multiple

Dimensions

Screen Size
14 in
Table Size
17.7 in x 5.7 in
Maximum Workpiece Height
9.25 in

Details

Item
Optical Comparator
Image Type
Erect Image
Reference Line Style
Cross Hair Line
Surface Illumination
24V, 150W Halogen Bulb
Screen Material
Fine Ground Glass
Projector Series
Mitutoyo PH-3515F
Adjustable Brightness
Yes
Resolution
0.00005 in
Includes
Fiber-Optic Illumination Cables; Halogen
With Cooling Fan
Yes
X-Axis Table Travel
10 in
Y-Axis Vertical Focus Travel
6 in
Rotating Screen
+/-360 Degrees
Magnification - Included Lens
10X
Max. Workpiece Weight Capacity
100 lb
Accuracy
+/- 0.1
Effective Table Working Area
17.7 in x 5.7 in
Contour Illumination
24V, 150W Halogen Bulb
Optical System Orientation
Horizontal
Power Supply
Corded
Measuring Unit
Linear Scale
Maximum Workpiece Weight Capacity
100 lb
Digital Readout Interface Included
OPTOEYE, QM-Data 200

Description

Optical Comparator, Resolution 0.00005 in, Accuracy +/- 0.1, Contour Illumination 24V, 150W Halogen Bulb, Effective Table Working Area 17.7 in x 5.7 in, Image Type Erect Image, Magnification - Included Lens 10X, Measuring Unit Linear Scale, Optical System Orientation Horizontal, Projector Series Mitutoyo PH-3515F, Screen Size 14 in, Surface Illumination 24V, 150W Halogen Bulb, Table Size 17.7 in x 5.7 in, X-Axis Table Travel 10 in, Y-Axis Vertical Focus Travel 6 in, Adjustable Brightness Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.