Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Optical Comparator, Vertical, Inverted, 20"

  • Mfr # 304-919-11A-KA

  • Zoro # G913343109


product price: $28,087.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.

Key Features

Image Type
Inverted Image
Surface Illumination
24V, 150W Halogen Bulb
Contour Illumination
24V, 150W Halogen Bulb
With Cooling Fan
Yes
Measuring Unit
Linear Scale
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
304-919-11A-KA
Zoro #
G913343109
UPC #
-
Country of Origin
Multiple

Dimensions

Screen Size
20 in
Maximum Workpiece Height
7.12 in
Table Size
15.9 in x 9.8 in

Details

Item
Optical Comparator
Image Type
Inverted Image
Surface Illumination
24V, 150W Halogen Bulb
Contour Illumination
24V, 150W Halogen Bulb
With Cooling Fan
Yes
Measuring Unit
Linear Scale
Projector Series
Mitutoyo PV-5110
Effective Table Working Area
15.9 in x 9.8 in
X-Axis Table Travel
8 in
Accuracy
+/- 0.1
Max. Workpiece Weight Capacity
17.6 lb
Magnification - Included Lens
10X
Screen Material
Fine Ground Glass
Rotating Screen
+/-360 Degrees
Reference Line Style
Cross Hair Line
Optical System Orientation
Vertical
Adjustable Brightness
Yes
Power Supply
Corded
Y-Axis Vertical Focus Travel
4 in
Resolution
0.00004 in
Digital Readout Interface Included
KA Counter
Maximum Workpiece Weight Capacity
17.6 lb

Description

Optical Comparator, Resolution 0.00004 in, Accuracy +/- 0.1, Contour Illumination 24V, 150W Halogen Bulb, Effective Table Working Area 15.9 in x 9.8 in, Image Type Inverted Image, Magnification - Included Lens 10X, Measuring Unit Linear Scale, Optical System Orientation Vertical, Projector Series Mitutoyo PV-5110, Screen Size 20 in, Surface Illumination 24V, 150W Halogen Bulb, Table Size 15.9 in x 9.8 in, X-Axis Table Travel 8 in, Y-Axis Vertical Focus Travel 4 in, Adjustable Brightness Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.