Zoro Homepage

Output Cable

  • Mfr # 21EAA028

  • Zoro # G6670023


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
5
Height (In.)
0.5
Width (In.)
2
Color
Black
Product Type
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21EAA028
Zoro #
G6670023
UPC #
-
Country of Origin
Japan

Dimensions

Length (In.)
5
Height (In.)
0.5
Width (In.)
2

Details

Item
OUTPUT CABLE
Color
Black
Product Type
Cable

Description

Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.