Zoro Homepage

Outside Mic, 0-1, Ratchet, NIST, Case

  • Mfr # 102-327-10CAL

  • Zoro # G7118842


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.0001 in
Range
0 in to 1 in
Features
Satin Chrome Finish Frame
Includes
Fitted Plastic Case
Anvil
Tapered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102-327-10CAL
Zoro #
G7118842
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Inch
Spindle Diameter
0.25 in
Jaw Depth
1.1 in
Spindle Diameter1
0.25 in

Details

Item
Mechanical Outside Micrometer
Resolution
0.0001 in
Range
0 in to 1 in
Features
Satin Chrome Finish Frame
Includes
Fitted Plastic Case
Anvil
Tapered
Thimble
Ratchet
Long Form Calibration Certificate
Yes
Anvil Material
Carbide Tipped
Spindle Material
Carbide Tipped
Operation Type
Mechanical
Case Type
Plastic Case
Minimum Measurement - Inch
0 in
Anvil Shape
Flat
Included Certification
Long Form Calibration Certificate
Accuracy
+/-0.0001 in
Case Included
Yes
Maximum Measurement - Inch
1 in
Thimble Type
Ratchet
Mechanical Display Type
Vernier
Inches Measured - Maximum
1 in
Frame Material
Iron
Rotating Spindle
No
Inches Measured - Minimum
0 in

Description

Mechanical Outside Micrometer, Range 0 in to 1 in, Resolution 0.0001 in, Accuracy +/-0.0001 in, Long Form Calibration Certificate Yes, Dimension Type Inch, Included Certification Long Form Calibration Certificate, Jaw Depth 1.1 in, Mechanical Display Type Vernier, Operation Type Mechanical, Resolution - Counter Not Applicable, Thimble Type Ratchet, Anvil Material Carbide Tipped, Anvil Shape Flat, Case Included Yes, Case Type Plastic Case, Frame Material Iron, Includes Fitted Plastic Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.