Zoro Homepage

Outside Micrometer, 0-1 in Range

  • Mfr # 102-327-10

  • Zoro # G606427680


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.0001 in
Range
0 in to 1 in
Long Form Calibration Certificate
Yes
Spindle Material
Carbide Tipped
Jaw Depth
1.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102-327-10
Zoro #
G606427680
UPC #
603908718642
Country of Origin
Japan

Dimensions

Jaw Depth
1.1 in
Dimension Type
Inch

Details

Item
Outside Micrometer
Resolution
0.0001 in
Range
0 in to 1 in
Long Form Calibration Certificate
Yes
Spindle Material
Carbide Tipped
Accuracy
+/-0.0001 in
Thimble Type
Ratchet
Mechanical Display Type
Vernier
Included Certification
Certificate of Inspection
Rotating Spindle
No
Frame Material
Iron
Spindle Shape
Carbide Tipped
Case Included
Yes
Anvil Shape
Tapered
Case Type
Plastic Case
Operation Type
Mechanical
Inches Measured - Maximum
1 in
Inches Measured - Minimum
0 in

Description

Outside Micrometer, Range 0 in to 1 in, Resolution 0.0001 in, Accuracy +/-0.0001 in, Long Form Calibration Certificate Yes, Dimension Type Inch, Included Certification Certificate of Inspection, Jaw Depth 1.1 in, Mechanical Display Type Vernier, Operation Type Mechanical, Resolution - Counter Not Applicable, Thimble Type Ratchet, Anvil Shape Tapered, Case Included Yes, Case Type Plastic Case, Frame Material Iron, Spindle Material Carbide Tipped, Spindle Shape Carbide Tipped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.