Zoro Homepage

Outside Micrometer, 0.0001" Resolution

  • Mfr # 103-931

  • Zoro # G0614183


product price: $639.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.0001"
Range
0 to 4"
Features
Graduation Model, Comes In A Wooden Box
Includes
(4) (103-135, 103-136, 103-217, 103-218) Micrometers, (3) Standards
Spindle
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103-931
Zoro #
G0614183
UPC #
603908021766
Country of Origin
Japan

Dimensions

Dimension Type
Inch

Details

Item
Outside Micrometer Set
Resolution
0.0001"
Range
0 to 4"
Features
Graduation Model, Comes In A Wooden Box
Includes
(4) (103-135, 103-136, 103-217, 103-218) Micrometers, (3) Standards
Spindle
Flat
Anvil
Flat
Thimble
Ratchet
Lock Nut Type
Lever
Spindle Material
Carbide
SPC Output
No
Rotating Spindle (Yes/No)
Yes
Anvil Material
Carbide Tipped
Standards
ISO ASME B89.1.13, JIS B 7502
Long Form Calibration Certificate
No
IP Rating
Not Rated
Case Type
Wood Case
Case Included
Yes
Micrometers Included
1 in, 2 in, 3 in, 4 in
Thimble Type
Ratchet
Accuracy
+/-0.0001 in, +/-0.00015 in
Number of Micrometers
4
Anvil Shape
Flat
Operation Type
Mechanical
Inches Measured - Maximum
4 in
Inches Measured - Minimum
0 in
Rotating Spindle
Yes

Description

Mechanical Outside Micrometer Set, Range 0 in to 4 in, Resolution 0.0001 in, Accuracy +/-0.0001 in, +/-0.00015 in, IP Rating Not Rated, SPC Output No, Dimension Type Inch, Micrometers Included 1 in, 2 in, 3 in, 4 in, Number of Micrometers 4, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Carbide Tipped, Anvil Shape Flat, Case Included Yes, Case Type Wood Case, Includes (3) Standards, (4) Micrometers, Wooden Case, Lock Nut Type Lever, Rotating Spindle (Yes/No) Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.