Zoro Homepage
This item is Discontinued.
No Product Image Available

Parallel Clamp, 5 ft. (Discontinued)

  • Mfr # 985-129
  • Zoro # G7798207
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
985-129
Zoro #
G7798207
UPC #
603908208006
Country of Origin
Japan

Dimensions

Length
5.5
Width (In.)
5.5
Overall Length
5.5
Overall Height
2
Overall Width
5.5

Details

Item
PARALLEL CLAMP

Description

Parallel Clamp,5 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.