Zoro Homepage

Parallel, Size A, 15/16 - 1-5/16"

  • Mfr # 985-135

  • Zoro # G7793569


product price: $54.79
/ea

Key Features

Overall Length
5.5
Overall Width
4
Length (In.)
5.5
Width (In.)
4
Overall Height
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
985-135
Zoro #
G7793569
UPC #
603908369066
Country of Origin
United States

Dimensions

Overall Length
5.5
Overall Width
4
Length (In.)
5.5
Width (In.)
4
Overall Height
1

Details

Item
PARALLEL

Description

Parallel,Size A,15/16 - 1-5/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.