
Parts 167-111 275mm
Mfr # 167-111
Zoro # G7800709
product price: $77.29
/ea
Free Shipping & Returns
Key Features
Width (In.)
4mm
Color
Black
Height (In.)
13mm
Special Features
flat and lapped measuring faces
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
167-111
Zoro #
G7800709
UPC #
603908049869
Country of Origin
Japan
Dimensions
Width (In.)
4mm
Height (In.)
13mm
Details
Item
STANDARD BAR 275MM
Color
Black
Special Features
flat and lapped measuring faces
Description
Parts 167-111 275mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.