Zoro Homepage

Parts 167-112 300mm

  • Mfr # 167-112

  • Zoro # G7800718


product price: $85.69
/ea
Free Shipping & Returns

Key Features

Width (In.)
4mm
Height (In.)
13mm
Special Features
flat and lapped measuring faces
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
167-112
Zoro #
G7800718
UPC #
603908049876
Country of Origin
Japan

Dimensions

Width (In.)
4mm
Height (In.)
13mm

Details

Item
STANDARD BAR 300MM
Special Features
flat and lapped measuring faces
Color
Black

Description

Parts 167-112 300mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.