Zoro Homepage

Parts 167-148 8"

  • Mfr # 167-148

  • Zoro # G7800858


product price: $61.99
/ea

Key Features

Height (In.)
1.5
Color
Black
Width (In.)
1.5
Length (In.)
9
Special Features
flat and lapped measuring faces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
167-148
Zoro #
G7800858
UPC #
603908050230
Country of Origin
Japan

Dimensions

Height (In.)
1.5
Width (In.)
1.5
Length (In.)
9

Details

Item
STANDARD BAR 8 IN
Color
Black
Special Features
flat and lapped measuring faces

Description

Parts 167-148 8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.