Zoro Homepage

Parts 167-155 15"

  • Mfr # 167-155

  • Zoro # G7800812


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
16
Color
Black
Height (In.)
1.5
Special Features
flat and lapped measuring faces
Width (In.)
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
167-155
Zoro #
G7800812
UPC #
603908050308
Country of Origin
Japan

Dimensions

Length (In.)
16
Height (In.)
1.5
Width (In.)
1.5

Details

Item
STANDARD BAR 15 IN
Color
Black
Special Features
flat and lapped measuring faces

Description

Parts 167-155 15 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.