
Parts 167-160 20"
Mfr # 167-160
Zoro # G7800961
product price: $136.75
/ea
Free Shipping & Returns
Key Features
Length (In.)
2
Height (In.)
2
Width (In.)
25
Color
Black
Special Features
flat and lapped measuring faces
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
167-160
Zoro #
G7800961
UPC #
603908050353
Country of Origin
Japan
Dimensions
Length (In.)
2
Height (In.)
2
Width (In.)
25
Details
Item
STANDARD BAR 20 IN
Color
Black
Special Features
flat and lapped measuring faces
Description
Parts 167-160 20 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.