Zoro Homepage

Parts 167-162 22"

  • Mfr # 167-162

  • Zoro # G7800952


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Special Features
flat and lapped measuring faces
Width (In.)
2.5
Height (In.)
1.5
Length (In.)
24
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
167-162
Zoro #
G7800952
UPC #
603908050377
Country of Origin
Japan

Dimensions

Width (In.)
2.5
Height (In.)
1.5
Length (In.)
24

Details

Item
STANDARD BAR 22 IN
Special Features
flat and lapped measuring faces
Color
Black

Description

Parts 167-162 22 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.