Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parts 167-171 31"

  • Mfr # 167-171

  • Zoro # G7801031


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Special Features
flat and lapped measuring faces
Length (In.)
30
Width (In.)
3.5
Height (In.)
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
167-171
Zoro #
G7801031
UPC #
603908050469
Country of Origin
Japan

Dimensions

Length (In.)
30
Width (In.)
3.5
Height (In.)
1.5

Details

Item
STANDARD BAR 31 IN
Color
Black
Special Features
flat and lapped measuring faces

Description

Parts 167-171 31 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.