Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parts 167-176 36"

  • Mfr # 167-176

  • Zoro # G7801040


product price: $380.99
/ea
Free Shipping & Returns

Key Features

Special Features
flat and lapped measuring faces
Width (In.)
3.5
Length (In.)
30
Color
Black
Height (In.)
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
167-176
Zoro #
G7801040
UPC #
603908050513
Country of Origin
Japan

Dimensions

Width (In.)
3.5
Length (In.)
30
Height (In.)
1.5

Details

Item
STANDARD BAR 36 IN
Special Features
flat and lapped measuring faces
Color
Black
Product Type
Parts 167-176 36"

Description

Parts 167-176 36 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.