Zoro Homepage

Parts 167-178 38"

  • Mfr # 167-178

  • Zoro # G7801068


product price: $430.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
30
Width (In.)
3.5
Special Features
flat and lapped measuring faces
Color
Black
Height (In.)
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
167-178
Zoro #
G7801068
UPC #
603908050537
Country of Origin
Japan

Dimensions

Length (In.)
30
Width (In.)
3.5
Height (In.)
1.5

Details

Item
STANDARD BAR 38 IN
Special Features
flat and lapped measuring faces
Color
Black

Description

Parts 167-178 38 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.