
Parts 167-419 55"
Mfr # 167-419
Zoro # G7801101
product price: $1,107.99
/ea
Free Shipping & Returns
Key Features
Height (In.)
1.5
Width (In.)
4.5
Length (In.)
32
Color
Black
Special Features
flat and lapped measuring faces
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
167-419
Zoro #
G7801101
UPC #
603908050933
Country of Origin
Japan
Dimensions
Height (In.)
1.5
Width (In.)
4.5
Length (In.)
32
Details
Item
STANDARD BAR 55 IN
Color
Black
Special Features
flat and lapped measuring faces
Description
Parts 167-419 55 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.