Zoro Homepage

Parts 167-424 60"

  • Mfr # 167-424

  • Zoro # G7801013


product price: $1,224.99
/ea
Free Shipping & Returns

Key Features

Special Features
flat and lapped measuring faces
Height (In.)
1.5
Color
Black
Length (In.)
32
Width (In.)
4.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
167-424
Zoro #
G7801013
UPC #
603908050988
Country of Origin
Japan

Dimensions

Height (In.)
1.5
Length (In.)
32
Width (In.)
4.5

Details

Item
STANDARD BAR 60 IN
Special Features
flat and lapped measuring faces
Color
Black

Description

Parts 167-424 60 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.