Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mitutoyo Parts, 4 pcs. 154-902

Parts, 4 pcs. (Discontinued)

  • Mfr # 154-902
  • Zoro # G7767160
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
154-902
Zoro #
G7767160
UPC #
603908047551
Country of Origin
Japan

Dimensions

Length (In.)
5
Width (In.)
4
Height
1
Overall Height
1
Overall Length
5
Overall Width
4

Details

Item
4 PCS/SET
Features
gage surface is fully hardened to ensure long tool life
Standards
ΓΈ3 - 13mm
Weight
0.5
Color
Silver

Description

Parts,4 pcs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.